- Straight Snip
- 11 in Length
- 3 3/4 in Length Of Cut
description
- Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt logic ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 in. long cut blade is ideal for long cuts, left or straight. The offset model features a 45 degree offset handle for clearance over the cut material.
features
- Forged serrated blades
- Bolt lock
- Chrome plated
- Flush pivot bolt
- One-handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22-gauge stainless. 18 gauge cold-rolled steel
| Handle Type | Straight |
| Length of Cut | 3 3/4 in |
| Blade Material | Steel |
| Handle Material | Plastic |
| Blade Length | 3.75 in |
| Material Cut | Metal |
| Sharpenable | No |
| Gauge Number | 22 |
| Overall Length | 11 in |
| Lockable Blade | Yes |
| Length | 11 in |
| Color | Red |
| Lockable | Yes |
| Handle Length | 6 in |
| Snip Type | Straight |
| Weight | 1.08 LB |
| EAN or UPC | 45242503698 |

