- 9.88 in Overall Length
- 1.5 in Blade Length
- Steel Blade Material
- Comfort Grip Handle Type
description
- MILWAUKEE® Left Cutting Aviation Snips are built for long life and clean cuts. Forged blades with laser-hardened edges are durable and deliver long life. Sharp, serrated blades provide smooth and clean cuts. The handles are designed to deliver easy, low-effort cutting. BOLT LOCK™ ensures the blades won't loosen and chrome plating provides rust protection. The color-coded handles allow for easy identification on the job. The metal lock secures the tool for storage and is easily operated with one hand. These snips are ideal for making straight, left, or right cuts.
features
- LONG LIFE. CLEAN CUTS.
- Durable Laser Hardened Edges
- Serrated Blade Provides Smooth Cutting
- Handles Deliver Low Effort Cutting
- Forged Steel Blades
- BOLT LOCK™ - Blades Won’t Loosen
- Sharp Blades for Easy Cutting
- Comfort Grip Handles
- Blade Shape Curls Away Material
- One-Handed Metal Swing Lock
- Chrome Plated Rust Protection
- Color Coded Handle Identification
- Tether Ready Lanyard Hole
| Handle Type | Comfort Grip |
| Handle Material | Rubber |
| Handle Length | 6.52 in |
| Blade Material | Steel |
| Overall Length | 9.88 in |
| Sharpenable | No |
| Material Cut | Thin Metal |
| Blade Length | 1.5 in |
| Lockable Blade | Yes |
| Gauge Cutting Capacity | 18 |
| Color | Silver |
| Weight | 0.85 LB |
| EAN or UPC | 45242833375 |

