- 9.88 in Overall Length
- 1.61 in Blade Length
- Steel Blade Material
- Comfort Grip Handle Type
description
- MILWAUKEE® Left Cutting Offset Aviation Snips are built for long life and clean cuts. Forged blades with laser-hardened edges are durable and deliver long life. Sharp, serrated blades provide smooth and clean cuts. The handles are designed to deliver easy, low-effort cutting. BOLT LOCK™ ensures the blades won't loosen and chrome plating provides rust protection. The color-coded handles allow for easy identification on the job. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45-degree offset handle for clearance over the cut material. These snips are ideal for making straight, left, or right cuts.
features
- LONG LIFE. CLEAN CUTS.
- Durable Laser Hardened Edges
- Serrated Blade Provides Smooth Cutting
- Handles Deliver Low Effort Cutting
- Forged Steel Blades
- BOLT LOCK™ - Blades Won’t Loosen
- Sharp Blades for Easy Cutting
- Comfort Grip Handles
- Blade Shape Curls Away Material
- One-Handed Metal Swing Lock
- Chrome Plated Rust Protection
- Color Coded Handle Identification
- Tether Ready Lanyard Hole
| Overall Length | 9.88 in |
| Sharpenable | No |
| Handle Type | Comfort Grip |
| Material Cut | Thin Metal |
| Lockable Blade | Yes |
| Blade Length | 1.61 in |
| Blade Material | Steel |
| Handle Length | 6.52 in |
| Gauge Cutting Capacity | 18 |
| Handle Material | Rubber |
| Color | Silver |
| Weight | 0.84 LB |
| EAN or UPC | 45242833429 |

