- Inch
- 100 ft Length
description
- Milwaukee close reel long tapes deliver on best in class durability. They offer nylon coated steel blades that have minimal stretch for best in class accuracy. Milwaukee long tapes have industry’s first debris wiper, grime guard, that prevents dirt, dust and debris from entering the tape, causing jams. Reinforced 3:1 planetary gears and full metal frame guarantees durability in the toughest jobsite conditions.
features
- Grime guard™ industry's first blade wiper
- Heavy duty metal frame
- 3:1 Reinforced planetary gears
- Nylon coated steel blade
- 100 ft. folding hook
| Tape Width | 0.375 in |
| Color | Black/Red |
| Tape Length | 100 ft |
| Housing Material | Plastic |
| Case Design | Closed Reel |
| Inch/Metric | Inch |
| Blade Material | Steel |
| Belt Clip | No |
| Gear Ratio | 12/31/1899 03:01:00 |
| Lockable | No |
| Weight | 1.19 LB |
| EAN or UPC | 45242486090 |

