- 12" DIGITAL MEASURING WHEEL
description
- MILWAUKEE® designed the 12" Digital Measuring Wheel to be the most efficient measuring wheel on the market, featuring the ability to control the tool with one-hand using the handle-mounted buttons and digital display. The backlit screen has an IP54 rating for durability and features a highly intuitive interface. The digital interface saves and stores up to four measurements, measure and convert in Imperial, Metric, and Engineer Scales, as well as hold and clear measurements with just the touch of a button. The frame telescopes to multiple heights and is easy to store. This digital display measuring wheel takes 2 AAA batteries (included).
features
- Most Efficient. One-Handed Control.
- Easy-to-Use Handle Mounted Controls
- IP54 Backlit LCD Screen
- 3 Units of Measurement
- Intuitive Digital Interface
- Save & Store up to 4 Measurements with Memory Function
- Measure & Convert in Imperial, Metric, and Engineer Scale
- Hold Button to Brake/Stop Measuring
- Telescoping Frame
- 12" Wheel
- Takes 2 AAA Batteries - Included
- Limited Lifetime Warranty
| Weight | 3.2 LB |
| EAN or UPC | 45242560882 |

