- Inch
- 100 ft Length
description
- The MILWAUKEE® 100' Steel Open Reel Long Tape features a GRIME GUARD™ Blade Wiper for the smoothest retraction and to wick away jobsite contamination. This open reel measuring tape with a steel blade delivers up to 50% less stretch than fiberglass long tapes. Reinforced 3:1 Planetary Metal Gears won't strip, increasing the life of the tool. Milwaukee Long Tape Measures are backed by a limited lifetime warranty.
features
- Smoothest Retraction
- GRIME GUARD™ Blade Wiper
- 50% Less Stretch
- 3:1 Gear Ratio
- 1/2" Nylon Bond Steel Blade
- Metal Planetary Gear System Won't Strip
- Dual Side Printing (Inches on Top
- Engineer Scale on Bottom)
- Maximum length 100'
- Limited Lifetime Warranty
| Tape Width | 0.5 in |
| Color | Black/Red |
| Tape Length | 100 ft |
| Belt Clip | No |
| Housing Material | Plastic |
| Lockable | No |
| Inch/Metric | Inch |
| Blade Material | Steel |
| Case Design | Open Reel |
| Gear Ratio | 12/31/1899 03:01:00 |
| Weight | 2.11 LB |
| EAN or UPC | 45242486052 |

