- Inch
- 100 ft Length
description
- Milwaukee® fiberglass open reel long tapes feature a GRIME GUARD™ blade wiper for smoothest retraction and to wick away jobsite contamination. Reinforced 3:1 planetary metal gears won't strip, increasing the life of the tool. Standing behind our products, Milwaukee® fiberglass long tape measures are backed by a Limited Lifetime Warranty.
features
- Smoothest retraction
- GRIME GUARD™ blade wiper
- 3:1 Gear ratio
- Metal planetary gear system won't strip
- Dual side printing
- Limited Lifetime Warranty
| Tape Length | 100 ft |
| Color | Red/Black |
| Tape Width | 0.5 in |
| Lockable | Yes |
| Belt Clip | No |
| Gear Ratio | 12/31/1899 03:01:00 |
| Blade Material | Fiberglass |
| Inch/Metric | Inch |
| Case Design | Open Reel |
| Housing Material | Plastic |
| Weight | 1.54 LB |
| EAN or UPC | 45242527700 |

