Skip to content Skip to navigation menu
Toilet Auger

48-22-5765

Toilet Auger
Item #120872254
  • 3' Toilet Auger
Toilet Auger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3' Toilet Auger

description

  • The MILWAUKEE® 3' Toilet Auger provides quicker and easier drain clearing in tough applications. The secure rubber boot helps prevent damage to porcelain fixtures. With an extended cable head, this auger allows for the easiest stoppage retrieval. The hose opening offers a quick and easy cleanup. The 3' Toilet Auger is backed by Milwaukee's Limited Lifetime Warranty.

features

  • Quicker, Easier Drain Clearing
  • Prevent Damage, Secure Rubber Boot
  • Easiest Retrieval - Extended Cable Head
  • Simple Clean Up, Hose Opening
  • Recommended Drain Size: 2" - 4"
  • Ideal Use: Toilets
  • Cable Size (length x diameter): 3 ft. x 1/2 in.
  • Cable End: Bulb
  • Limited Lifetime Warranty
Weight 4.0 LB
EAN or UPC 45242782932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison