- 9.75 in Handle Length
description
- The Milwaukee crimping pliers feature hardened jaws designed to deliver up to 2X the crimping force for insulated and non-insulated terminals. An integrated reaming head makes it easy to smooth out rough edges of metal pipe before installation. Milwaukee comfort handle grips will not peel or dig into hands during extended use.
features
- Crimping head for INS and NON-INS terminals, 10-22AWG
- Integrated wire cutting for 8-28AWG
- Integrated reaming head
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
- Forged strength design
| Jaw Tip Size | 1 3/4 in |
| Insulated Handle | No |
| Cutter Included | No |
| Application | Crimping, Gripping, Deburring, Wire Cutting |
| Material | Metal |
| Plier Type | Lineman's |
| Color/Finish | Red/Silver |
| Jaw Capacity | 1.75 in |
| Handle Length | 9.75 in |
| Sharpenable | No |
| Weight | 0.89 LB |
| EAN or UPC | 45242356102 |

