- Side Cutter
description
- The Milwaukee mini flush flush cutters produce a flat, straight cut when cutting through thinner wires and cable ties. The slim profile allows for better access into tight spaces. The cushion grips and spring loaded design reduce user fatigue.
features
- Mini flush cutter
- Optimized for thinner gauge wire and cable ties
- Spring loaded design
- Limited Lifetime Warranty
| Color | Red/Silver |
| Plier Type | Side Cutters |
| Blade Material | Steel |
| Cutter Included | Yes |
| Jaw Capacity | 0.313 in |
| Sharpenable | No |
| Application | Cutting |
| Insulated Handle | No |
| Material | Steel |
| Blade Length | 0.813 in |
| Handle Length | 4.75 in |
| Weight | 1.87 LB |
| EAN or UPC | 45242518661 |

