- Wire Stripper and Cutter
description
- Milwaukee 48-22-6109 wire strippers feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. These pliers feature a curved blade design that allows for clean cuts through larger wire sizes and have the capability to cut #6 and #8 bolts. The pliers ergonomic handle form and lightweight design allows for maximum versatility and smooth wire stripping. The Milwaukee 48-22-6109 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all wire pliers.
features
- One-handed swing lock - easy one-handed use and remains locked while in pouch
- spring loaded for easy opening
- Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
- Curved cutting blade for clean cuts through larger wire sizes
- Ergonomic handle form - for increased comfort and better grip in the hand
- Rust protection - increases tool life by reducing corrosion
- Lightweight design - for maximum versatility and smooth one-handed use
| Jaw Capacity | 2 in |
| Application | Stripping and Cutting Wires |
| Material | Metal |
| Blade Material | Steel |
| Sharpenable | No |
| Insulated Handle | No |
| Handle Length | 4.2 in |
| Color | Red/Silver |
| Cutter Included | Yes |
| Plier Type | Assorted |
| Weight | 0.35 LB |
| EAN or UPC | 45242356829 |

