- 3 Pieces
- 6.04 in Length
- Steel Material
description
- The MILWAUKEE® 3 Pc Locknut Wrench Set delivers the best access & engagement on conduit locknuts inside control panels and junction boxes. Each wrench features an offset head and teeth, helping overcome obstacles and providing easy access in tight spaces. The anti-slip teeth ensure a secure grip and allow for tightening and loosening locknuts without needing to reposition the wrench. The locknut wrenches offer a comfortable handle with a full-hand fit for maximum leverage. The set includes three color-coded sizes: 1/2-Inch, 3/4-Inch, and 1-Inch. The Milwaukee® Locknut Wrench Set is backed by a limited lifetime warranty.
features
- Best Access & Engagement
- Easiest Access, Offset Head & Teeth
- Anti-Slip Teeth
- Comfortable Full-Hand Fit
- Single-Sided Locknut Tightening & Loosening
- Carabiner Included for Easy Storage
- Included Sizes: 1/2", 3/4", & 1"
- Color Coded Sizes for Easy Identification
- Limited Lifetime Warranty
| Material | Steel |
| Width | 1.84 in |
| Depth | 6.04 in |
| Handle Type | Straight |
| Package Contents | (1) 1/2" Locknut Wrench, (1) 3/4" Locknut Wrench, (1) 1" Locknut Wrench, (1) Carabineer |
| Color | Black, Gray, Red |
| Warranty | Limited Lifetime Warranty |
| Type | Lock-Nut Wrench |
| Length | 6.04 in |
| Height | 1.3 in |
| Weight | 0.28 LB |
| EAN or UPC | 45242384457 |

