- Tongue & Groove
- 8 in Overall Length
description
- The Milwaukee® 8 in. hex-jaw pliers feature an aggressive v-jaw geometry for the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows for precise fits on hex bolts. Milwaukee hex-jaw pliers incorporate Milwaukee® REAM & PUNCH™ exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
features
- Hex-jaw design - best fit for hex bolts (patent pending)
- All metal quick adjust mechanism - 16 positions for precise fit
- REAM & PUNCH handles (patent pending) - deburr smooth pipe up to 1-1/2 in. and punch electrical knock outs
- jaw capacity up to 1-1/2 in. hex bolts
- Forged design for added strength
- comfort grips will not peel
| Handle Color | Red |
| Plier Type | Tongue & Groove |
| Cutter Included | No |
| Material | Forged Alloy Steel |
| Application | Groove Pliers are Commonly Used for Turning and Holding Nuts and Bolts, Gripping Irregularly Shaped Objects, and Clamping Materials. |
| Overall Length | 8 in |
| Sharpenable | No |
| Jaw Type | Hex |
| Color | Silver Jaw |
| Jaw Capacity | 1.75 in |
| Insulated Handle | Yes |
| Handle Length | 6 in |
| Weight | 0.51 LB |
| EAN or UPC | 45242342235 |

