- 8 in Overall Length
- Black, Red Color
- Dipped Handle Type
description
- The MILWAUKEE® 8" Slip Joint Pliers provide users with a strong grip on various fasteners. These pliers feature axial teeth with multi-function gripping zones that enhance gripping power, especially on rounded out or stripped fasteners by providing a tighter, more secure hold along the axis. The jaws allow you to tackle a wide range of materials, while the slim head design ensures access to tight spaces. The MILWAUKEE® 8" Slip Joint Pliers are backed by a limited lifetime warranty.
features
- Strong Grip.
- Multi-function Gripping Zones
- Anti-Slip Teeth
- Fits In Tight Spaces. Slim Head.
- Three-Position Jaws For Easy Adjustments
- Comfortable Dipped Grip Handles
- Limited Lifetime Warranty
| Assembled Length | 0.61 in |
| Package Contents | (1) 8" Slip Joint Pliers (48-22-6240) |
| No. of Pieces | 1 |
| Color | Black, Red |
| Assembled Height | 8.25 in |
| Assembled Width | 2.32 in |
| Manufacturer Warranty | Limited Lifetime Warranty |
| Handle Type | Dipped |
| Material | Steel |
| Jaw Thickness | 12 in |
| Depth | 0.61 in |
| Weight | 0.65 LB |
| EAN or UPC | 45242277414 |

