- Tongue & Groove
- 6 in Overall Length
description
- The Milwaukee 6 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3/4 in. and punch electrical knock outs
- Jaw capacity - up to 1 in. round pipe
- Hardened teeth for long gripping life
- Forged design for added strength
- comfort grips will not peel
- Rust Resistant
- Forged design for added strength
| Jaw Capacity | 1 in |
| Handle Length | 5.5 in |
| Tip Size | 0.77 in |
| Color | Silver Jaw |
| Handle Color | Red |
| Cutter Included | No |
| Plier Type | Tongue & Groove |
| Jaw Tip Size | 0.77 in |
| Jaw Type | Straight |
| Material | Forged Alloy Steel |
| Application | Groove Pliers are Commonly Used for Turning and Holding Nuts and Bolts, Gripping Irregularly Shaped Objects, and Clamping Materials. |
| Sharpenable | No |
| Overall Length | 6 in |
| Insulated Handle | Yes |
| Weight | 0.435 LB |
| EAN or UPC | 45242342266 |

