- Tongue & Groove
- 16 in Overall Length
description
- The Milwaukee 16 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3 in. and punch electrical knock outs
- Jaw capacity - up to 4-1/4 in. round pipe
- Hardened teeth for long gripping life
- Forged design for added strength
- comfort grips will not peel
- Rust Resistant
- Forged design for added strength
| Insulated Handle | Yes |
| Application | Groove Pliers are Commonly Used for Turning and Holding Nuts and Bolts, Gripping Irregularly Shaped Objects, and Clamping Materials. |
| Color | Silver Jaw |
| Jaw Capacity | 4.25 in |
| Tip Size | 2.41 in |
| Jaw Tip Size | 2.41 in |
| Handle Color | Red |
| Overall Length | 16 in |
| Handle Length | 8.5 in |
| Plier Type | Tongue & Groove |
| Material | Forged Alloy Steel |
| Cutter Included | No |
| Sharpenable | No |
| Jaw Type | Straight |
| Weight | 3.37 LB |
| EAN or UPC | 45242342303 |

