- Tongue & Groove
- 20 in Overall Length
description
- The Milwaukee 20 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged fro strength and feature rust protection for long life.
features
- REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3-1/2 in. and punch electrical knock outs
- Jaw capacity - up to 5-1/2 in. round pipe
- Hardened teeth for long gripping life
- Forged design for added strength
- comfort grips will not peel
- Rust Resistant
- Forged design for added strength
| Cutter Included | No |
| Color | Silver Jaw |
| Jaw Capacity | 5.5 in |
| Overall Length | 20 in |
| Jaw Type | Straight |
| Tip Size | 2.8 in |
| Plier Type | Tongue & Groove |
| Handle Length | 9.5 in |
| Application | Groove Pliers are Commonly Used for Turning and Holding Nuts and Bolts, Gripping Irregularly Shaped Objects, and Clamping Materials. |
| Sharpenable | No |
| Handle Color | Red |
| Jaw Tip Size | 2.8 in |
| Insulated Handle | Yes |
| Material | Forged Alloy Steel |
| Weight | 5.19 LB |
| EAN or UPC | 45242342310 |

