- Pincer
- 7 in Overall Length
description
- The Milwaukee® 7 in. Nipping pliers feature hardened jaws with an optimized blade angle for cutting and pulling nails, screws, fence wire, and other materials. The 7 in. Nipping plier feature an iron Carbide edge for maximum cutting life. The pliers’ smooth jaw design will not Imager finish surfaces during pull or pry applications. The 7 in. Nipping pliers offer a durable forged design that are resistant from rust, and comfort grips that will not peel.
features
- Iron Carbide edge
- Smooth jaw
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
- Forged strength design
| Blade Material | Steel |
| Plier Type | Pincers |
| Insulated Handle | No |
| Application | Pulling, Prying, Nipping |
| Jaw Tip Size | 0.75 in |
| Handle Length | 7 in |
| Tip Size | 3/4 in |
| Color | Red/Silver |
| Overall Length | 7 in |
| Jaw Capacity | 0.5 in |
| Jaw Thickness | 1.1 in |
| Cutter Included | Yes |
| Thickness | 1.1 in |
| Blade Length | 1.1 in |
| Material | Metal |
| Sharpenable | No |
| Weight | 0.7 LB |
| EAN or UPC | 45242356096 |

