Skip to content Skip to navigation menu
Steel Red/Silver High Leverage Linesman's with Crimper-Dipped

48-22-6500

Steel Red/Silver High Leverage Linesman's with Crimper-Dipped
Item #115582318
  • 5 in Handle Length
Steel Red/Silver High Leverage Linesman's with Crimper-Dipped
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Handle Length

description

  • The Milwaukee 9 in. High leverage lineman’s pliers feature hardened cutting edges, with optimized pivot designed to cut ACSR, hard wire, and soft wire. The pliers on-board crimper helps for insulated and non-insulated terminals and fish tape puller.

features

  • High leverage lineman's pliers with crimper
  • Cuts ACSR, most hardened wire, screws, nails, and most common jobsite materials
  • Crimps insulated and non-insulated terminals
  • Forged strength
  • Rust protection
  • Induction hardened cutting blades
  • Cross-hatched knurled jaw assists with grip strength
  • Limited Lifetime Warranty
Application Gripping
Material Steel
Plier Type Lineman's
Insulated Handle No
Handle Length 5 in
Jaw Capacity 1.44 in
Sharpenable No
Color/Finish Red/Silver
Weight 1.1 LB
EAN or UPC 45242518722
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison