- Needle Nose
description
- The Milwaukee 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces. The pliers head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe as well as an integrated wire cutter. For added functionality, the Milwaukee long nose pliers feature an integrated fish tape puller. The Milwaukee long nose pliers are forged for strength and feature rust protection for long life.
features
- 2 in. gripping nose for long reach
- Reaming head design up to 1-1/2 in.
- Fish tape puller on-board
- Forged strength
- Rust protection
- Induction hardened cutting blades
- Cross-hatched knurled jaw assists with grip strength
- Limited Lifetime Warranty
| Handle Length | 5 1/2 in |
| Material | Steel |
| Plier Type | Needle Nose |
| Color | Red/Silver |
| Weight | 0.61 LB |
| EAN or UPC | 45242518739 |

