Skip to content Skip to navigation menu
Lineman Plier

48-22-6502

Lineman Plier
Item #115582363
  • Lineman's Plier
Lineman Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lineman's Plier

description

  • The Milwaukee 9 in. High leverage lineman’s pliers feature hardened cutting edges, with optimized pivot designed to cut ACSR, hard wire, and soft wire.

features

  • High leverage lineman's pliers
  • Cuts ACSR, most hardened wire, screws, nails, and most common jobsite materials
  • Hardened cutting edges
  • Forged strength
  • Rust protection
  • Induction hardened cutting blades
  • Cross-hatched knurled jaw assists with grip strength
  • Limited Lifetime Warranty
Material Steel
Plier Type Lineman's
Weight 1.1 LB
EAN or UPC 45242518746
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison