- Diagonal
- 8 in Overall Length
description
- The Milwaukee 8 in. Diagonal cutters feature a precision ground cutting edge, optimized for cutting hardened wire and other common jobsite materials and durable box joint construction. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- Diagonal plier
- Ergonomic handles with dipped grips
- Forged strength
- Induction hardened cutting blades
- Rust protection
- Limited Lifetime Warranty
| Application | Gripping |
| Handle Length | 5 in |
| Material | Steel |
| Color | Red/Silver |
| Sharpenable | No |
| Jaw Capacity | 0.188 in |
| Overall Length | 8 in |
| Insulated Handle | No |
| Plier Type | Diagonal |
| Weight | 0.68 LB |
| EAN or UPC | 45242356126 |

