- Assorted
- 10 in Overall Length
description
- The Milwaukee 10 in. Straight jaw pliers incorporate exposed all metal and a precision ground pliers head for reaming pipe and punching electrical knock outs. The plier’s teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile dipped grips and are optimized for best-in-class comfort and ergonomics. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- 10 in. tongue and groove - jaw capacity up to 2 in. pipe
- Ergonomic handles with dipped grips
- Induction hardened teeth
- Forged strength
- Rust protection
- Reaming head
- Limited Lifetime Warranty
| Material | Steel |
| Insulated Handle | No |
| Handle Length | 6 in |
| Sharpenable | No |
| Jaw Capacity | 2 in |
| Plier Type | Assorted |
| Color | Red/Silver |
| Overall Length | 10 in |
| Application | Gripping |
| Weight | 1.12 LB |
| EAN or UPC | 45242518760 |

