- Diagonal
- 8 in Overall Length
description
- The Milwaukee 8 in. Angled head diagonal cutters feature a precision ground cutting edge, optimized for cutting hardened wire and other common jobsite materials and durable lap joint construction. The angled head is optimized to allow users to work in confined spaces. These pliers feature ergonomic handles with dipped grips. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- Angled head diagonal plier - optimized for best access
- Ergonomic handles with dipped grips
- Forged strength
- Induction hardened cutting blades
- Rust protection
- Limited Lifetime Warranty
| Handle Length | 4.75 in |
| Overall Length | 8 in |
| Insulated Handle | No |
| Plier Type | Diagonal |
| Material | Steel |
| Application | Gripping |
| Color | Red/Silver |
| Sharpenable | No |
| Jaw Capacity | 1.188 in |
| Weight | 0.67 LB |
| EAN or UPC | 45242518784 |

