Skip to content Skip to navigation menu
Convertible Snap Ring Plier

48-22-6533

Convertible Snap Ring Plier
Item #120327698
  • 0.047" CONV SNAP RING PLIER - STR
Convertible Snap Ring Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.047" CONV SNAP RING PLIER - STR

description

  • The MILWAUKEE® 0.047” 18⁰ Convertible Snap Ring Pliers features an all-metal dial that quickly switches between internal and external modes. The all-metal dial is more durable than competitors. The all-metal dial provides the ability to withstand harsh environments. The double dipped slip resistant grips withstand the harsh jobsite chemicals and abuse. Milwaukee Tool's Convertible Snap Ring Pliers are backed by a Limited Lifetime Warranty.

features

  • Easier Conversion: Anti-Slip Dial
  • Most Durable: All Metal Dial
  • Double Dipped Slip Resistant Grip
  • Black Oxide Coating for Corrosion Resistance
  • Fixed Tips
  • Ergonomic Handle Design
  • Included Tip Size - 0.047”
  • Included Tip Angle - 18⁰
  • Limited Lifetime Warranty
Weight 0.26 LB
EAN or UPC 45242738038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison