- Needle Nose Plier Type
description
- The MILWAUKEE® 13” Long Reach 45° Nose Pliers provide the best access and maximum gripping force*. These long reach pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling different materials and objects. The 45° jaws provide access in hard-to-reach angles and are designed with multi-function gripping zones for common applications such as fasteners, washers, wires, and more. Milwaukee® long-reach pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.
features
- Deep-Reach Cross Handles: Increased Reach in Tight Spaces
- Single-Joint Grip Force: More Control
- Multi-Function Gripping Zones
- Black Oxide Coating for Corrosion Resistance
- Ergonomic Handle Design
- Slip Resistant Grips
- Angled Nose - 45°
- 3" Gripping Jaw
- Limited Lifetime Warranty
| Blade Material | Forged Alloy Steel |
| Jaw Capacity | 1.953 in |
| Cutter Included | No |
| Jaw Tip Size | 0.197 in |
| Material | Forged Alloy Steel, Plastic |
| Handle Length | 4 in |
| Sharpenable | No |
| Insulated Handle | No |
| Plier Type | Needle Nose |
| Color | Gray, Red |
| Weight | 0.92 LB |
| EAN or UPC | 45242738113 |

