- 2PC LONG REACH PLIERS SET
description
- The MILWAUKEE® 13” Long Reach Pliers Set provides the best access and maximum gripping force*. These Long Reach Pliers set includes (1) Straight Nose Plier and (1) 45° nose plier. Both pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling different materials and objects. The jaws are designed with multi-function gripping zones for common applications such as fasteners, washers, wires, and more. Milwaukee® long-reach pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.
features
- Deep-Reach Cross Handles: Increased Reach in Tight Spaces
- Single-Joint Grip Force: More Control
- Multi-Function Gripping Zones
- Black Oxide Coating for Corrosion Resistance
- Ergonomic Handle Design
- Slip Resistant Grips
- Straight Nose/ 45° Nose
- 3-1/4" Gripping Jaw and 3" Gripping Jaw
- Limited Lifetime Warranty
| Weight | 1.82 LB |
| EAN or UPC | 45242738120 |

