- Assorted
- 10 in Overall Length
description
- The Milwaukee 10 in. Smooth jaw pliers are optimized for finish plumbing applications as the jaws will not scratch or mar shiny/chrome surfaces. The ergonomic handles feature a dipped grip. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- 10 in. smooth jaw pliers
- Will not mar or scratch surfaces
- Optimized tongue and groove design
- Forged strength
- Rust protection
- Reaming head
- Limited Lifetime Warranty
| Handle Length | 6 in |
| Jaw Capacity | 2 in |
| Jaw Type | Smooth |
| Color | Red/Silver |
| Sharpenable | No |
| Plier Type | Assorted |
| Insulated Handle | No |
| Application | Gripping |
| Overall Length | 10 in |
| Material | Steel |
| Weight | 1.145 LB |
| EAN or UPC | 45242518791 |

