- Pincer
- 12 in Overall Length
description
- The Milwaukee 12 in. Smooth jaw pliers are optimized for finish plumbing applications as the jaws will not scratch or mar shiny/chrome surfaces. The ergonomic handles feature a dipped grip. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- 12 in. smooth jaw pliers
- Will not mar or scratch surfaces
- Optimized tongue and groove design
- Forged strength
- Rust protection
- Reaming head
- Limited Lifetime Warranty
| Plier Type | Pincers |
| Sharpenable | No |
| Insulated Handle | No |
| Jaw Type | Smooth |
| Overall Length | 12 in |
| Material | Steel |
| Jaw Capacity | 2.25 in |
| Application | Gripping |
| Color | Red/Silver |
| Handle Length | 7 in |
| Weight | 1.45 LB |
| EAN or UPC | 45242518807 |

