- Hose Clamp Plier Type
description
- The MILWAUKEE® 13” Long Reach Hose Grip Pliers – 1/2” provide the best access and maximum grip force*. These hose grip pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling hoses as well as other materials and objects. The jaws are designed with multi-function gripping zones for other common applications such as fasteners, washers, wires and more. Milwaukee® hose grip pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.
features
- Deep-Reach Cross Handles: Increased Reach in Tight Spaces
- Single-Joint Grip Force: More Control
- Multi-Function Gripping Zones
- Black Oxide Coating for Corrosion Resistance
- Ergonomic Handle Design
- Slip Resistant Grips
- Forged Alloy Steel for Maximum Tool Strength and Durability
- Hose Grip Size: 1/2"
- Limited Lifetime Warranty
| Cutter Included | No |
| Sharpenable | No |
| Insulated Handle | No |
| Handle Length | 4 in |
| Jaw Capacity | 1.91 in |
| Color | Gray, Red |
| Blade Material | Forged Alloy Steel |
| Plier Type | Hose Clamp |
| Material | Forged Alloy Steel, Plastic |
| Weight | 0.39 LB |
| EAN or UPC | 45242738144 |

