Skip to content Skip to navigation menu
Plier

48-22-6563

Plier
Item #120194252
  • 3PC LONG REACH HOSE GRIP PLIERS SET
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3PC LONG REACH HOSE GRIP PLIERS SET

description

  • The MILWAUKEE® 13” Long Reach Hose Grip Pliers Set provides the best access and maximum grip force*. The set includes 5/16”, 1/2”, and 3/4” hose grip sizes. These hose grip pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling hoses as well as other materials and objects. The jaws are designed with multi-function gripping zones for other common applications such as hoses, fasteners, and more. Milwaukee® hose grip pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.

features

  • Deep-Reach Cross Handles: Increased Reach in Tight Spaces
  • Single-Joint Grip Force: More Control
  • Multi-Function Gripping Zones
  • Black Oxide Coating for Corrosion Resistance
  • Ergonomic Handle Design
  • Slip Resistant Grips
  • Forged Alloy Steel for Maximum Tool Strength and Durability
  • Hose Grip Size: 5/16", 1/2", 3/4"
  • Limited Lifetime Warranty
Weight 2.78 LB
EAN or UPC 45242738168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison