- Inch/Metric
- 16 ft Length
- 1.6 in Width
description
- The MILWAUKEE® 5m/16ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
features
- Up to 12' of Reach
- Nylon Blade Protection
- Impact-Resistant 5-Point Reinforced Frame
- Fractional Scale
- Stamped Steel Belt Clip
- Lanyard-Ready for Quick and Easy Tethering
| Blade Length | 16 ft |
| Blade Width | 1.6 in |
| Case Design | Closed Face |
| Type | Riveted Hook |
| Measure Type | Tape |
| Width | 1.6 in |
| Electronic | No |
| Magnetic | No |
| Blade Material | Steel |
| Belt Clip | Yes |
| Inch/Metric | Inch/Metric |
| Blade Color | White/Yellow |
| Lockable | Yes |
| Blade Coating | Nylon Coated |
| Tape Length | 16 ft |
| Case Material | Plastic |
| Color | Red/Black |
| Blade Retraction | Automatic |
| Weight | 0.71 LB |
| EAN or UPC | 45242499403 |

