- Inch
- 30 ft Length
- 1.65 in Width
description
- The MILWAUKEE® 30ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
features
- Up to 12' of Reach
- Nylon Blade Protection
- Impact-Resistant 5-Point Reinforced Frame
- Fractional Scale
- Stamped Steel Belt Clip
- Lanyard-Ready for Quick and Easy Tethering
| Lockable | Yes |
| Blade Retraction | Automatic |
| Color | Red/Black |
| Measure Type | Tape |
| Belt Clip | Yes |
| Tape Length | 30 ft |
| Blade Color | White/Yellow |
| Case Material | Plastic |
| Width | 1.65 in |
| Blade Width | 1.65 in |
| Case Design | Closed Face |
| Blade Coating | Nylon Coated |
| Inch/Metric | Inch |
| Blade Length | 30 ft |
| Blade Material | Steel |
| Magnetic | No |
| Electronic | No |
| Weight | 1.17 LB |
| EAN or UPC | 45242499397 |

