- 16 ft Blade Length
- 1.88 in Blade Width
- Inch
description
- The MILWAUKEE® 16ft Compact Auto-Lock Tape Measures deliver up to 12' of reach*. The auto-lock design automatically locks the blade in place for quick and efficient measuring. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame.
features
- Up to 12' of Reach
- Auto-Lock Easily Locks Blade In Place
- Nylon Blade Protection
- Impact-Resistant 5-Point Reinforced Frame
- Fractional Scale
- Stamped Steel Belt Clip
| Blade Length | 16 ft |
| Case Material | Plastic, Rubber |
| Blade Width | 1.88 in |
| Color | Red/Black |
| Blade Retraction | Spring Driven |
| Type | Double-Sided Hook |
| Case Design | Compact |
| Belt Clip | Yes |
| Lockable | Yes |
| Blade Coating | Nylon Bond |
| Inch/Metric | Inch |
| Blade Material | Nylon Bond Steel |
| Blade Color | Yellow |
| Weight | 0.73 LB |
| EAN or UPC | 45242514304 |

