- 31 in Length
- 5 in Pipe Capacity
description
- Milwaukee® 48-22-7136, 36 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 36 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7136 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- OVERBITE JAW™ allows for largest gripping surface
- Dual coil springs for maximum durability and tool life
- Limited Lifetime Warranty
- Jaw capacity 5 in.
- Ergonomic handle design that helps prevent fatigue and slip
| Length | 31 in |
| Opening [Max] | 6 in |
| Wrench Style | Pipe |
| Warranty | Limited Lifetime |
| Wrench Type | Pipe Wrench |
| Wrench Size | 36 in |
| Overall Length | 31 in |
| Max. Pipe/Tube Dia. | 5 in |
| Pipe Capacity | 5 in |
| Set/Individual | Individual |
| Material | Steel |
| Width | 6 in |
| Color | Red/Black |
| Adjustable | Yes |
| Weight | 12.79 LB |
| EAN or UPC | 45242500819 |

