- 48 in Length
- 6 in Pipe Capacity
description
- Milwaukee® 48-22-7148, 48 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 48 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7148 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- Dual coil springs for maximum durability and tool life
- Ergonomic handle design that helps prevent fatigue and slip
- Limited Lifetime Warranty
- Jaw capacity 6 in.
| Wrench Style | Pipe |
| Set/Individual | Individual |
| Overall Length | 48 in |
| Wrench Type | Pipe Wrench |
| Adjustable | Yes |
| Width | 7.375 in |
| Warranty | Limited Lifetime |
| Pipe Capacity | 6 in |
| Material | Steel |
| Max. Pipe/Tube Dia. | 6 in |
| Opening [Max] | 7.375 in |
| Length | 48 in |
| Wrench Size | 48 in |
| Color | Red/Black |
| Weight | 35.49 LB |
| EAN or UPC | 45242500826 |

