- 60 in Length
- 8 in Pipe Capacity
description
- Milwaukee® 48-22-7160, 60 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 60 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7160 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- Dual coil springs for maximum durability and tool life
- Ergonomic handle design that helps prevent fatigue and slip
- Limited Lifetime Warranty
- Jaw capacity 8 in.
| Color | Red/Black |
| Overall Length | 60 in |
| Warranty | Limited Lifetime |
| Length | 60 in |
| Adjustable | Yes |
| Opening [Max] | 9.25 in |
| Set/Individual | Individual |
| Width | 9.25 in |
| Wrench Size | 60 in |
| Max. Pipe/Tube Dia. | 8 in |
| Pipe Capacity | 8 in |
| Wrench Style | Pipe |
| Wrench Type | Pipe Wrench |
| Material | Steel |
| Weight | 56.21 LB |
| EAN or UPC | 45242500833 |

