- 10 1/2 in Length
- 2 5/8 in Pipe Capacity
description
- Milwaukee® 48-22-7171, steel offset hex pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The steel offset hex pipe wrench feature smooth jaws that will not mar surfaces. The offset jaw provides better access and allows for up to 3 points of contact for a secure grip. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- Smooth jaws wont mar surfaces
- Up to 3 points of contact for a secure grip
- Limited Lifetime Warranty
- Jaw capacity 2-5/8 in.
| Material | Steel |
| Adjustable | Yes |
| Width | 5 in |
| Wrench Size | 10 in |
| Length | 10 1/2 in |
| Wrench Type | Pipe Wrench |
| Set/Individual | Individual |
| Color | Red/Black |
| Warranty | Limited Lifetime |
| Pipe Capacity | 2 5/8 in |
| Overall Length | 10.5 in |
| Opening [Max] | 5 in |
| Max. Pipe/Tube Dia. | 2.625 in |
| Wrench Style | Pipe |
| Weight | 1.85 LB |
| EAN or UPC | 45242500765 |

