- 12 in Length
- 2 5/8 in Pipe Capacity
description
- Milwaukee® 48-22-7186, 12 in. smooth jaw pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. It features smooth jaws that will not mar surfaces, especially when working with chrome. The 12 in. smooth jaw pipe wrench has a parallel grip that stays secure when working. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- Smooth jaw protects surfaces
- Parallel grip
- Limited Lifetime Warranty
- Jaw capacity 2-5/8 in.
| Overall Length | 12 in |
| Opening [Max] | 3.125 in |
| Color | Red/Black |
| Length | 12 in |
| Width | 3.125 in |
| Wrench Size | 12 in |
| Material | Steel |
| Set/Individual | Individual |
| Wrench Type | Pipe Wrench |
| Adjustable | Yes |
| Max. Pipe/Tube Dia. | 2.625 in |
| Wrench Style | Pipe |
| Pipe Capacity | 2 5/8 in |
| Warranty | Limited Lifetime |
| Weight | 2.8 LB |
| EAN or UPC | 45242500888 |

