- 18 1/2 in Length
- 1.5 in Pipe Capacity
description
- Milwaukee® 48-22-7213, 10L aluminum pipe wrench with POWERLENGTH™ handle challenges the status quo of a 10 in. pipe wrench. The 10 in. slim profile head makes it easier to access tight spaces and overhead applications. The new to world POWERLENGTH™ handle is longer than competitive pipe wrenches for maximum leverage. Like previous Milwaukee® pipe wrenches the 10L aluminum pipe wrench with POWERLENGTH™ features an OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
features
- New-to-world design featuring high leverage handle
- OVERBITE JAW™ allows for largest gripping surface
- Dual coil springs for maximum durability and tool life
- Limited Lifetime Warranty
- Jaw capacity 1-1/2 in.
| Material | Aluminum |
| Adjustable | Yes |
| Width | 2.75 in |
| Length | 18 1/2 in |
| Opening [Max] | 2.75 in |
| Wrench Type | Pipe Wrench |
| Max. Pipe/Tube Dia. | 1.5 in |
| Pipe Capacity | 1.5 in |
| Wrench Style | Pipe |
| Wrench Size | 10 in |
| Overall Length | 18.5 in |
| Color | Silver/Black |
| Warranty | Limited Lifetime |
| Set/Individual | Individual |
| Weight | 1.56 LB |
| EAN or UPC | 45242518654 |

