- 1.81 in Width
- 17.13 in Overall Length
description
- The MILWAUKEE® CHEATER Aluminum Adaptable Pipe Wrench is the most adaptable pipe wrench with an all-in-one design that delivers maximum productivity to the professional user. The CHEATER has a multi-length, quick slide handle that locks anywhere for the flexibility of an 11" or an 18" to 24" aluminum pipe wrench. The CHEATER features an overbite jaw offering the largest grip surface and dual coil springs for maximum durability and tool life. The lightweight aluminum body and tether-ready handle loops make the CHEATER Adaptable Pipe Wrench ready for the jobsite.
features
- Lightweight Aluminum Body
- Dual coil springs - for maximum durability and tool life
- 2.5 in Jaw Capacity
- Overbite jaw - largest gripping surface
- Lanyard Hole - Tether Ready
- Ergonomic handle designed for maximum comfort
- Through hardened jaws - increased durability and grip
- 11" length for tight spaces
- Multi-Length design 18" - 24" Length for general purpose - maximum leverage
- Longer spine for increased capacity
| Overall Length | 17.13 in |
| Warranty | Limited Lifetime |
| Width | 1.81 in |
| Material | Steel |
| Wrench Style | Pipe |
| Wrench Type | Pipe |
| Set/Individual | Individual |
| Max. Pipe/Tube Dia. | 2.5 in |
| Color | Silver/Red |
| Opening [Max] | 2.5 in |
| Adjustable | Yes |
| Weight | 4.74 LB |
| EAN or UPC | 45242347964 |

