- 6.75 in Width
- 20 in Overall Length
description
- The MILWAUKEE® CHEATER Offset Aluminum Adaptable Pipe Wrench is the most adaptable offset pipe wrench with an all-in-one design that delivers maximum productivity to the professional user. The CHEATER has a multi-length, quick slide handle that locks anywhere, giving you the flexibility of an 13" or an 18" to 24" aluminum pipe wrench. The Milwaukee offset pipe wrench head allows you to better access tight spaces and is especially ideal for overhead applications. The lightweight aluminum body and tether-ready handle loop make the MILWAUKEE® CHEATER Offset Adaptable Pipe Wrench ready for the jobsite.
features
- MOST ADAPTABLE. ALL-IN-ONE.
- Multi-Length Design – Tight Spaces to High Leverage
- Quick Adjust Handle, Locks Anywhere
- Offset Jaw for Better Access
- Multi-Length design 18" - 24" Length for general purpose - maximum leverage
- 13" length for tight spaces
- 2.5” Jaw Capacity
- Lightweight Aluminum Body
- Ergonomic handle designed for maximum comfort
- Through Hardened Jaws - Increased Durability and Grip
- Tether-ready lanyard hole
- Limited Lifetime Warranty
| Wrench Style | Pipe |
| Max. Pipe/Tube Dia. | 2 in |
| Material | Aluminum, Carbon Steel |
| Set/Individual | Individual |
| Wrench Type | Pipe |
| Color | Black, Gray, Red |
| Width | 6.75 in |
| Adjustable | Yes |
| Warranty | Limited Lifetime |
| Overall Length | 20 in |
| Opening [Max] | 2.5 in |
| Weight | 5.53 LB |
| EAN or UPC | 45242763351 |

