- 6.1 in Width
- 18 in Overall Length
- 18 in Wrench Size
description
- The MILWAUKEE® 18" Aluminum Self-Adjusting Pipe Wrench provides better access in tight applications. The large thumb trigger provides easy one-handed use in any application. With the quick self-setting adjustment, this adjustable pipe wrench rapidly bites various pipe or pipe connections 3/4" to 2 1/2". The ergonomic handle is designed to provide maximum comfort and won’t dig into palms while in use. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes Milwaukee® pipe wrenches perfect for the toughest of jobsites. The 18" Aluminum Self-Adjusting Pipe Wrench is backed by Milwaukee's Limited Lifetime Warranty.
features
- Better Access
- Slim Head: Fits in Tight Spaces
- Larger Trigger: Easy One-Handed Use
- Quick Self-Setting Adjustment
- Jaw Capacity: 3/4" to 2-1/2"
- Through Hardened Jaws - Increased Durability and Grip
- Ergonomic Handle Design for Maximum Comfort and One-Handed Use
- Tether-ready lanyard hole
- Ergonomic Hook Jaw Design - For Easy Detachment from the Workpiece
- Limited Lifetime Warranty
| Warranty | Limited Lifetime |
| Color | Gray |
| Min. Pipe/Tube Dia. | 0.75 in |
| Adjustable | Yes |
| Wrench Style | Pipe |
| Opening [Max] | 2.5 in |
| Wrench Size | 18 in |
| Material | Aluminum |
| Set/Individual | Individual |
| Width | 6.1 in |
| Max. Pipe/Tube Dia. | 2.5 in |
| Overall Length | 18 in |
| Wrench Type | Pipe Wrench |
| Weight | 4.123 LB |
| EAN or UPC | 45242763344 |

