Skip to content Skip to navigation menu
Adjustable Wrench

48-22-7508

Adjustable Wrench
Item #112920604
  • WIDE JAW ADJ WRENCH 8"
Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WIDE JAW ADJ WRENCH 8"

description

  • Milwaukee 48-22-7508, 8 in. wide jaw adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The 8 in. wide jaw adjustable wrench features a wide jaw design for increased capacity in confined environments as well as a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7508 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches. The Milwaukee 48-22-7508 includes (1) 48-22-7508 8 in. wide jaw adjustable wrench.

features

  • Wide-jaw design for increased jaw capacity in confined environments
  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't dig into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop
Weight 0.85 LB
EAN or UPC 45242356232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison