Skip to content Skip to navigation menu
Low-Profile Handle

48-22-8027

Low-Profile Handle
Item #120931732
  • Low-Profile Handle for PACKOUT™ Rolling Tool Box
Low-Profile Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low-Profile Handle for PACKOUT™ Rolling Tool Box

description

  • The MILWAUKEE® Low-Profile Handle for PACKOUT™ Rolling Tool Box is fully collapsible at 19.75”, allowing you to store your PACKOUT™ Rolling Tool Box underneath most full-size truck bed covers without removing the handle. When installed in a PACKOUT™ Rolling Tool Box, the Low-Profile Handle has a 250lbs capacity. With a quick, one-tool install, you can easily swap out your existing handle with the Low-Profile Handle. The PACKOUT™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE® PACKOUT™ is the industry's most durable and versatile storage system.

features

  • Fully Collapsible Handle: 19.75"
  • 250lbs Capacity
  • Quick, One-Tool Install
  • Ergonomic Grip
  • Designed to Fit the PACKOUT™ Rolling Tool Box (48-22-8426/48-22-8427)
  • Includes: (1) Low-Profile Handle for PACKOUT™ Rolling Tool Box
  • For Use with PACKOUT™ Modular Storage System
  • Most Versatile, Durable Modular Storage System
  • Limited Lifetime Warranty
Weight 4.6 LB
EAN or UPC 45242828234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison