Skip to content Skip to navigation menu
Milwaukee Tool48-22-8029

48-22-8029

Polypropylene 13.1 in Tool Box Attachment Ready Tray for PACKOUT™ Tool Boxes
Item #122186079
  • Polypropylene Material
  • 13.1 in Depth
Milwaukee Tool48-22-8029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Material
  • 13.1 in Depth

description

  • The MILWAUKEE® PACKOUT™ Tool Box Attachment Ready Tray offers a superior organization solution for your PACKOUT™ Tool Boxes, including models 48-22-8427, 48-22-8423, and 48-22-8425. Designed with toolbox attachment-ready mounting locations, this tray allows you to utilize various attachments for enhanced access and organization of tools and small parts, making it easier to keep your workspace tidy and efficient. The quick-access accessory compartments provide additional interior organization, ensuring that you can quickly find what you need when you need it. Constructed with an impact-resistant body, the PACKOUT™ Tray is built to withstand the rigors of tough job site conditions, ensuring long-lasting durability. With the ability to easily connect or swap out attachments, this versatile solution adapts to your evolving needs on the job. Backed by a lifetime limited warranty, the PACKOUT™ Tool Box Attachment Ready Tray is an essential addition to your tool storage system, enhancing productivity and organization on the job site.

features

  • Tool Box Attachment Ready
  • Organize the Inside of Rolling (48-22-8427), XL (48-22-8423), and Large (48-22-8425) Tool Boxes
  • Quick Access Accessory Compartments
  • Easily Connect or Swap Out Attachments
  • Impact Resistant Body
  • Limited Lifetime Warranty
Material Polypropylene
Assembled Height 4.4 in
Manufacturer Warranty Limited Lifetime
Assembled Weight 1.65 lb
Assembled Width 19.8 in
Depth 13.1 in
Assembled Length 13.1 in
Weight 1.65 LB
EAN or UPC 45242393497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison