- 3.7 in Depth
- Polypropylene Material
description
- The MILWAUKEE® Divider for PACKOUT™ Crate (48-22-8440) offers an innovative solution for maximizing organization and efficiency on the job site. This divider slides seamlessly into the center of the PACKOUT™ Crate, splitting the space in half to create designated areas for tools and small parts, allowing you to stack compact PACKOUT™ on top. With toolbox attachment-ready mounting locations, you can easily connect or swap out attachments, enhancing your access and organization for all your essential tools. Constructed with an impact-resistant body, this divider is built to withstand tough job site conditions, ensuring durability and longevity. Backed by a lifetime limited warranty, the Divider for PACKOUT™ Crate is designed to meet the rigorous demands of professional trades, providing the control and versatility you need to keep your workspace organized and efficient.
features
- Tool Box Attachment Ready
- Organize the inside of Crate (48-22-8440)
- Stack Compact PACKOUT™
- Divides the inside of Crates
- Impact Resistant Body
- Easily Connect or Swap Out Attachments
- Limited Lifetime Warranty
| Assembled Weight | 0.93 lb |
| Depth | 3.7 in |
| Assembled Height | 9.2 in |
| Assembled Length | 3.7 in |
| Material | Polypropylene |
| Assembled Width | 13.1 in |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.93 LB |
| EAN or UPC | 45242393503 |

