- White
- Impact Resistant Polymer Material
description
- The MILWAUKEE® Divider for PACKOUT™ 40QT XL Cooler customizes your cooler to fit your needs. The cooler divider slides into the center of the MILWAUKEE® PACKOUT™ 40QT XL Cooler, dividing the space in half and expanding the ways to customize storage. In addition to dividing your 40QT XL Cooler in half, this divider features a food-grade cutting board surface for maximum versatility on and off the jobsite. The MILWAUKEE® PACKOUT™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE® PACKOUT™ is the industry's most durable and versatile storage system.
features
- Stores Inside PACKOUT 40QT XL Cooler
- Food-Grade Cutting Board/Divider
- Cut Resistant
- Integrated Carry Handle
- Dimensions: 12.2" x 10.6"
- Impact Resistant Polymer Body
- Includes (1) Divider for PACKOUT 40QT XL Cooler
- For Use With PACKOUT™
- Fully Customize Your Storage
| Material | Impact Resistant Polymer |
| Width | 1 in |
| Height | 12.2 in |
| Color | White |
| Depth | 10.6 in |
| Warranty | Limited Lifetime |
| Weight | 1.27 LB |
| EAN or UPC | 45242635962 |

