- Polymer, Plastic Material
description
- The MILWAUKEE® PACKOUT™ Tool Tray features Stack or Store functionality. Stack the Tool Tray onto any PACKOUT™ solution, or store within the PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, or the Large Tool Box. This tool storage tray allows customization of its internal layout with Quick-Adjust Dividers creating up to six separate storage compartments. A 25lb weight capacity and the metal reinforced handle enable easy transportation of tools and materials around the jobsite. Milwaukee PACKOUT™ is the industry's most durable and versatile storage system.
features
- Store or Stack
- Quick-Adjust Dividers
- 25lbs Capacity
- Stores Inside PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, Large Tool Box
- Impact Resistant Body
- Metal Reinforced Handle
- Arrange Dividers to Create up to (6) Compartments
- Includes (1) Long Divider and (4) Small Dividers
- Modular Connectivity with ALL PACKOUT™ Components
- (1) PACKOUT™ Tool Tray (48-22-8045)
| Width | 19.8 in |
| Total Cubic Inches | 771 in3 |
| Color/Finish | Red/Black |
| Height | 5 in |
| Length | 11.7 in |
| Storage & Organization Type | Tote |
| Material | Polymer, Plastic |
| Application | Tool Storage, Transport of Tools and Equipment, PACKOUT™ Compatible |
| Weight | 3.04 LB |
| EAN or UPC | 45242617890 |

