Skip to content Skip to navigation menu
Milwaukee Tool48-22-8047

48-22-8047

Polypropylene 1.2 in Divider for PACKOUT™ Drawer Tool Boxes
Item #122186080
  • Polypropylene Material
  • 1.2 in Depth
Milwaukee Tool48-22-8047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Material
  • 1.2 in Depth

description

  • The MILWAUKEE® Divider for PACKOUT™ Drawer Tool Boxes is designed to enhance jobsite organization, allowing tradespeople to fully customize their storage solutions. With toolbox attachment-ready mounting locations, this divider provides additional access and organization for tools and small parts within the 2-Drawer (48-22-8442) and Multi-Depth Drawer (48-22-8447) Tool Boxes. The impact-resistant body ensures maximum durability, making it suitable for the toughest jobsite conditions while keeping your tools secure and organized. This innovative design not only streamlines your workflow but also maximizes productivity by keeping everything you need within reach. Backed by a lifetime limited warranty, the Divider for PACKOUT™ Drawer Tool Boxes is the perfect addition to your PACKOUT™ system, ensuring that you can tackle any job with confidence and efficiency.

features

  • Tool Box Attachment Ready
  • Organize the inside of 2-Drawer (48-22-8442) and Multi-Depth Drawer (48-22-8447) Tool Boxes
  • Fully Customize Your Tool Box
  • Impact Resistant Body
  • Limited Lifetime Warranty
Depth 1.2 in
Manufacturer Warranty Limited Lifetime
Assembled Width 12.6 in
Assembled Height 4.9 in
Material Polypropylene
Assembled Length 1.2 in
Assembled Weight 0.31 lb
Weight 0.31 LB
EAN or UPC 45242393510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison